Traffic Sign, 30 in Height, 30 in Width, Fiberglass, Square, English
Mfr # 75093
Zoro # G7382398
product price:Â $165.99
/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
Do Not Enter
Width
30 in
Height
30 in
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75093
Zoro #
G7382398
UPC #
754473750930
Country of Origin
United States
Dimensions
Width
30 in
Height
30 in
Thickness
0.098 in
Details
Item
Traffic Sign
Header
No Header
Legend
Do Not Enter
Sign Shape
Square
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Symbol
None
OSHA Compliant
Yes
Standards
ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593; OSHA 29 CFR 1910.37
Operating Temp. Range
-40 Degrees to 194 Degrees F
ANSI Compliant
No
Sign Legend Color
White
Double-Sided
No
Sign Legend Text Color
White
Description
Traffic Sign, Height 30 in, Width 30 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.