This item is Discontinued.

Brady Traffic Sign, 30" Height, 30" Width, Aluminum, Square, English 113300

Traffic Sign, 30" Height, 30" Width, Aluminum, Square, English (Discontinued)

  • Mfr # 113300
  • Zoro # G0228977
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
113300
Zoro #
G0228977
UPC #
754473145804
Country of Origin
Mexico

Dimensions

Width
30 in
Height
30"
Thickness
0.090 in

Details

Item
Traffic Sign
Legend
Utility Work Ahead
Sign Shape
Square
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Color
Black
Language
English
Subject Matter
Traffic
Material
Aluminum
Legend/Background Color
Black/Orange
Legend Style
Text
Background Color
Red
Sign Legend Text Color
Black

Description

Traffic Sign, Height 30 In., Width 30 in, Sign Material Aluminum, Printed Language English, Sign Shape Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.