This item is Discontinued.

Brady No Header, Do Not Enter, 30" W x 30" H, Square, Aluminum 94150

No Header, Do Not Enter, 30" W x 30" H, Square, Aluminum (Discontinued)

  • Mfr # 94150
  • Zoro # G0211066
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
94150
Zoro #
G0211066
UPC #
754473941505
Country of Origin
Mexico

Dimensions

Width
30"
Height
30"
Thickness
0.090"

Details

Item
Traffic Sign
Header
No Header
Legend
Do Not Enter
Sign Shape
Square
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Background Color
Red, White
Sign Legend Text Color
White
ANSI Compliant
No
Legend Color
White
Sign Legend Color
White
Subject Matter
Exit, Entrance, and Evacuation
Standards
ASTM D 523; ASTM D 4956; D.O.T. MUTCD 2009; Fed. Spec. L-S-300; OSHA 29 CFR 1910.37
Material
Aluminum
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend/Background Color
Red/white
Legend Style
Text
Language
English
Double-Sided
No

Description

Traffic Sign, Height 30 in, Width 30 In., Sign Material Aluminum, Printed Language English, Sign Shape Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.