Zoro Homepage

Traffic Sign, 36 in Height, 12" Width, Aluminum, Rectangle, No Text

  • Mfr # 80102

  • Zoro # G8419210


product price: $89.25
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
No Legend
Width
12"
Height
36 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80102
Zoro #
G8419210
UPC #
754473801021
Country of Origin
United States

Dimensions

Width
12"
Height
36 in
Thickness
0.090 in

Description

Traffic Sign, Height 36 in, Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language No Text, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.