Zoro Homepage

Traffic Sign, 36 in Height, 24 in Width, Aluminum, Rectangle, English

  • Mfr # 115280

  • Zoro # G7379598


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
Wrong Way
Width
24 in
Height
36 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115280
Zoro #
G7379598
UPC #
754473184520
Country of Origin
Mexico

Dimensions

Width
24 in
Height
36 in
Thickness
0.090 in

Details

Item
Traffic Sign
Header
No Header
Legend
Wrong Way
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 175 Degrees F
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
White

Description

Traffic Sign, Height 36 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.