Traffic Sign, 36 in Height, 36 in Width, Aluminum, Diamond, English
Mfr # 80075
Zoro # G7372248
product price: $272.99
/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
Stop Ahead
Width
36 in
Height
36 in
Sign Shape
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80075
Zoro #
G7372248
UPC #
754473800758
Country of Origin
United States
Dimensions
Width
36 in
Height
36 in
Thickness
0.090 in
Details
Item
Traffic Sign
Header
No Header
Legend
Stop Ahead
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 175 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Description
Traffic Sign, Height 36 in, Width 36 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.