Zoro Homepage

Traffic Sign, 48 in Height, 30 in Width, Aluminum, Rectangle, English

  • Mfr # 113288

  • Zoro # G7376457


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Legend
Road Closed
Width
30 in
Height
48 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113288
Zoro #
G7376457
UPC #
754473145682
Country of Origin
Mexico

Dimensions

Width
30 in
Height
48 in
Thickness
0.090 in

Details

Item
Traffic Sign
Legend
Road Closed
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Traffic Sign, Height 48 in, Width 30 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.