Tow Zone No Parking Sign, 6" Height, 12" Width, Aluminum, Rectangle, English

  • Mfr # 94123

  • Zoro # G7761238


product price: $29.99
/ea

Key Features

Header
No Header
Legend
Tow-Away Zone
Width
12"
Height
6"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94123
Zoro #
G7761238
UPC #
754473941239
Country of Origin
Mexico

Dimensions

Width
12"
Height
6"
Thickness
0.090"

Details

Item
Tow Zone No Parking Sign
Header
No Header
Legend
Tow-Away Zone
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Sign Legend Color
Red
Operating Temp. Range
-40 Degrees to 176 Degrees F
Symbol
None
Double-Sided
No
Sign Legend Text Color
Red

Description

Traffic Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.