
Stop Sound Horn Proceed Slowly, 7 in x 10 in, Rectangle, Fiberglass, 122897
Mfr # 122897
Zoro # G8616321
product price:Â $25.69
/eaKey Features
Legend
Stop Sound Horn Proceed Slowly
Sign Material
Fiberglass
Height
7"
Width
10"
Thickness
0.098"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
122897
Zoro #
G8616321
UPC #
754473718619
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.098"
Details
Item
Traffic Sign
Legend
Stop Sound Horn Proceed Slowly
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Printed Language
English
Legend Style
Text
Sign Background Color
Red, White
Operating Temp. Range
-40 Degrees to 194 Degrees F
Header
No Header
OSHA Compliant
Yes
Symbol
None
Legend Color
White
Sign Legend Text Color
White
Description
Traffic Sign, Sign Subject Matter Lift Truck Traffic, Height 7 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Stop Sound Horn Proceed Slowly, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.