Traffic Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 25858
Mfr # 25858
Zoro # G7403133
product price: $9.55
/eaKey Features
Header
No Header
Legend
No Through Traffic
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25858
Zoro #
G7403133
UPC #
754473258580
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.059 in
Details
Item
Traffic Sign
Header
No Header
Legend
No Through Traffic
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Description
Traffic Sign, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.