Zoro Homepage

Traffic Sign, 7 in Height, 10" Width, Plastic, Rectangle, English

  • Mfr # 129496

  • Zoro # G8487208


product price: $9.55
/ea

Key Features

Header
No Header
Legend
Ups Pick Up
Width
10"
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129496
Zoro #
G8487208
UPC #
754473785666
Country of Origin
United States

Dimensions

Width
10"
Height
7 in
Thickness
0.059 in

Details

Item
Traffic Sign
Header
No Header
Legend
Ups Pick Up
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Symbol
None
Sign Legend Text Color
Black

Description

Traffic Sign, Height 7 in, Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.