Zoro Homepage

Traffic Sign, 7 in Height, 17 in Width, Aluminum, Rectangle, English

  • Mfr # 124619

  • Zoro # G8425370


product price: $25.69
/ea

Key Features

Header
No Header
Legend
All Way
Width
17 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124619
Zoro #
G8425370
UPC #
754473810641
Country of Origin
United States

Dimensions

Width
17 in
Height
7 in
Thickness
0.035 in

Details

Item
Traffic Sign
Header
No Header
Legend
All Way
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
White
Double-Sided
No
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Symbol
None
Sign Legend Text Color
White

Description

Traffic Sign, Height 7 in, Width 17 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.