This item is Discontinued.

Brady Traffic Sign, 7" Height, 17" Width, Aluminum, Rectangle, English 124619

Traffic Sign, 7" Height, 17" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # 124619
  • Zoro # G5565016
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124619
Zoro #
G5565016
UPC #
754473810641
Country of Origin
United States

Dimensions

Width
17 in
Height
7 in
Thickness
0.035"

Details

Item
Traffic Sign
Header
No Header
Legend
All Way
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Legend Color
White
Language
English
Material
Aluminum
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Subject Matter
Traffic
ANSI Compliant
Yes
Double-Sided
No
Legend/Background Color
White/Red
Background Color
Red, White
Mounting Style
With Mounting Holes
Sign Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Symbol
None
Sign Legend Text Color
White

Description

Traffic Sign, Height 7 in, Width 17 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.