
Traffic Sign, Aluminum, Rectangle, English
Mfr # 115625
Zoro # G8608518
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Header
Private Property
Legend
No Trespassing
Width
24 in
Height
18 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115625
Zoro #
G8608518
UPC #
754473189884
Country of Origin
Mexico
Dimensions
Width
24 in
Height
18 in
Thickness
0.090 in
Details
Item
Traffic Sign
Header
Private Property
Legend
No Trespassing
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Sign Legend Color
Red
Legend Style
Text
Header Background Color
Red
Double-Sided
No
Sign Legend Text Color
Red
Description
Traffic Sign, Sign Subject Matter Trespassing and Property, Height 18 in, Width 24 in, Sign Material Aluminum, Header Private Property, Legend No Trespassing, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.