This item is Discontinued.

Brady Training DVD, Globally Harmonized System 132428

This item is Discontinued.

Brady

Training DVD, Globally Harmonized System (Discontinued)

Mfr # 132428
Zoro # G5773957
UPC # 754473845186
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
132428
Zoro #
G5773957
UPC #
754473845186
Country of Origin
United States

Dimensions

Video Length
24 min

Details

Item
Training Program Kit
Safety Training and Reference Materials Item
Binder, Book/Booklet, DVD
Regulations Covered
46211501, RoHS 2011/65/EU and 2015/863
Includes
(2) DVD Videos, (5) Employee Handbooks, Employee Quiz, Instructor Guide, Power Point Presentation
Number of Pages
40
Safety Training and Reference Material Subject
Globally Harmonized System
Language
English
Safety Training and Reference Material Title
GHS Hazard Communication Training Program Kit
Provides
Training for Globally Harmonized System
Book Description
This program primarily focuses on the NEW GHS elements and would assist in fulfilling an initial training requirement. This kit includes: a DVD with 2 videos on the GHS standard that will help employees understand the new GHS label elements, identify the new GHS pictograms and how to read and interpret the new GHS Safety Data Sheets. Along with the DVD, this program comes with a comprehensive instructor's guide, employee quiz, accompanying PowerPoint presentation, and 5 employee handbooks.
Subject Matter
Workplace Safety
Material
DVD
Format
Binder, Book, DVD
Title
GHS Hazcom Training Program Kit
Run Time
24 min
Product Type
Training Kit
Supported Languages
English

Description

Training Program Kit, For Use With Not Applicable, Format Binder, Book, DVD, Height Not Applicable, Includes (2) DVD Videos, (5) Employee Handbooks, Employee Quiz, Instructor Guide, Power Point Presentation, Product Type Training Kit, Regulations Covered 46211501, RoHS 2011/65/EU and 2015/863, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages English, Title GHS Hazcom Training Program Kit, Training Environment Not Applicable, Width Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.