
Transparent Amber Masking Film Auto-Apply Labels 0.236 in Dia Clear 10000/RL, 10000PK
Mfr # CMKC-0236-7634
Zoro # G808583269
product price:Â $449.99
/pk 10000, $0.04/ea
Free Shipping & Returns
Key Features
Application
Circuit Board Labeling
Material
Polyimide
Label Maker Tape Finish
Gloss
Includes
Roll of 10000 Labels
Color
Clear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CMKC-0236-7634
Zoro #
G808583269
UPC #
888434154090
Country of Origin
Belgium
Dimensions
Label Maker Tape Thickness
0.0028 in
Size
0.236 in Dia
Details
Item
Label
Application
Circuit Board Labeling
Material
Polyimide
Label Maker Tape Finish
Gloss
Includes
Roll of 10000 Labels
Color
Clear
Description
Keep PCBs, components and throughholes protected during your high-heat manufacturing process with these Masking Film Dots. Keep it clean - silicone-based adhesive removes cleanly without leaving residue behind. Bring on the heat - this material survives wave soldering, hot-air leveling and more. Use with your ALF14-25 Label feeder for improved efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.