
Transparent Amber Masking Film Auto-Apply Labels 0.276 in Dia Clear 10000/RL, 10000PK
Mfr # CMKC-0276-7634
Zoro # G408583300
product price:Â $469.99
/pk 10000, $0.05/ea
Free Shipping & Returns
Key Features
Application
Circuit Board Labeling
Label Maker Tape Thickness
0.0028 in
Includes
Roll of 10000 Labels
Size
0.276 in Dia
Material
Polyimide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CMKC-0276-7634
Zoro #
G408583300
UPC #
888434154106
Country of Origin
Belgium
Dimensions
Label Maker Tape Thickness
0.0028 in
Size
0.276 in Dia
Details
Item
Label
Application
Circuit Board Labeling
Includes
Roll of 10000 Labels
Material
Polyimide
Color
Clear
Label Maker Tape Finish
Gloss
Description
Keep PCBs, components and throughholes protected during your high-heat manufacturing process with these Masking Film Dots. Keep it clean - silicone-based adhesive removes cleanly without leaving residue behind. Bring on the heat - this material survives wave soldering, hot-air leveling and more. Use with your ALF14-25 Label feeder for improved efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.