Transparent Amber Masking Film Auto-Apply Labels 0.315 in Dia Clear 10000/RL, 10000PK

  • Mfr # CMKC-0315-7634

  • Zoro # G608583285


product price:  $519.99
/pk 10000, $0.05/ea
Free Shipping & Returns

Key Features

Application
Circuit Board Labeling
Size
0.315 in Dia
Material
Polyimide
Includes
Roll of 10000 Labels
Label Maker Tape Thickness
0.0028 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CMKC-0315-7634
Zoro #
G608583285
UPC #
888434154113
Country of Origin
Belgium

Dimensions

Size
0.315 in Dia
Label Maker Tape Thickness
0.0028 in

Details

Item
Label
Application
Circuit Board Labeling
Material
Polyimide
Includes
Roll of 10000 Labels
Label Maker Tape Finish
Gloss
Color
Clear

Description

Keep PCBs, components and throughholes protected during your high-heat manufacturing process with these Masking Film Dots. Keep it clean - silicone-based adhesive removes cleanly without leaving residue behind. Bring on the heat - this material survives wave soldering, hot-air leveling and more. Use with your ALF14-25 Label feeder for improved efficiency.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.