Shop BRADY
See all product information
Create Account
Transparent Amber Masking Film Auto-Apply Labels 0.354 in Dia Clear 10000/RL, 10000PK
- Mfr # CMKC-0354-7634
- Zoro # G508583279
product price:Â
$
623.99
/pk of 10000, $0.06/ea
Free Shipping & Returns
Key Features
Application
Circuit Board Labeling
Color
Clear
Label Maker Tape Thickness
0.0028 in
Label Maker Tape Finish
Gloss
Includes
Roll of 10000 Labels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMKC-0354-7634
- Zoro #
- G508583279
- UPC #
- 888434154120
- Country of Origin
- Belgium
- Item
- Label
- Application
- Circuit Board Labeling
- Color
- Clear
- Label Maker Tape Finish
- Gloss
- Includes
- Roll of 10000 Labels
- Material
- Polyimide
Dimensions
- Label Maker Tape Thickness
- 0.0028 in
- Size
- 0.354 in Dia
Description
Keep PCBs, components and throughholes protected during your high-heat manufacturing process with these Masking Film Dots. Keep it clean - silicone-based adhesive removes cleanly without leaving residue behind. Bring on the heat - this material survives wave soldering, hot-air leveling and more. Use with your ALF14-25 Label feeder for improved efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.