
Transparent Amber Masking Film Auto-Apply Labels 0.394 in Dia Clear 10000/RL, 10000PK
Mfr # CMKC-0394-7634
Zoro # G808583191
product price:Â $589.99
/pk 10000, $0.06/ea
Free Shipping & Returns
Key Features
Application
Circuit Board Labeling
Size
0.394 in Dia
Label Maker Tape Thickness
0.0028 in
Includes
Roll of 10000 Labels
Label Maker Tape Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CMKC-0394-7634
Zoro #
G808583191
UPC #
888434218365
Country of Origin
Belgium
Dimensions
Size
0.394 in Dia
Label Maker Tape Thickness
0.0028 in
Details
Item
Label
Application
Circuit Board Labeling
Includes
Roll of 10000 Labels
Label Maker Tape Finish
Gloss
Material
Polyimide
Color
Clear
Description
Keep PCBs, components and throughholes protected during your high-heat manufacturing process with these Masking Film Dots. Keep it clean - silicone-based adhesive removes cleanly without leaving residue behind. Bring on the heat - this material survives wave soldering, hot-air leveling and more. Use with your ALF14-25 Label feeder for improved efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.