Trash Goes Here, Don't Litter, 10 in W x 14 in H, Rectangle, Aluminum, 123962
Mfr # 123962
Zoro # G7401313
product price:Â $26.99
/eaKey Features
Legend
Don't Litter
Sign Material
Aluminum
Height
14 in
Thickness
0.035 in
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123962
Zoro #
G7401313
UPC #
754473796853
Country of Origin
United States
Dimensions
Height
14 in
Width
10 in
Thickness
0.035 in
Details
Item
Facility Sign
Legend
Don't Litter
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
Header Background Color
White
Operating Temp. Range
-40 Degrees F to 230 Degrees F
ANSI Compliant
Yes
Sign Background Color
Green, White
Header
Trash Goes Here
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Legend Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Description
Facility Sign, Sign Subject Matter Cleaning and Maintenance, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Trash Goes Here, Legend Don't Litter, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.