Trash Goes Here, Don't Litter, 10" W x 14" H, Rectangle, Polyester, 123964
Mfr # 123964
Zoro # G8484721
product price: $13.59
/eaKey Features
Legend
Don't Litter
Sign Material
Polyester
Height
14"
Thickness
0.010"
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123964
Zoro #
G8484721
UPC #
754473796877
Country of Origin
United States
Dimensions
Height
14"
Width
10"
Thickness
0.010"
Details
Item
Facility Sign
Legend
Don't Litter
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Sign Background Color
Green, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Green
OSHA Compliant
Yes
Header Legend Color
Black
Header
Trash Goes Here
Legend Style
Symbol and Text
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Description
Facility Sign, Sign Subject Matter Cleaning and Maintenance, Height 14 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Trash Goes Here, Legend Don't Litter, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.