Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trash Only, 10" W x 3-1/2" H, Rectangle, Plastic, 124632

  • Mfr # 124632

  • Zoro # G8605821


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Legend
Trash Only
Sign Material
Plastic
Height
3-1/2"
Width
10"
Thickness
0.059"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124632
Zoro #
G8605821
UPC #
754473810771
Country of Origin
United States

Dimensions

Height
3-1/2"
Width
10"
Thickness
0.059"

Details

Item
Facility Sign
Legend
Trash Only
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Header
No Header
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Facility Sign, Sign Subject Matter Cleaning and Maintenance, Height 3-1/2 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Trash Only, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.