Zoro Homepage

Trash Only/Basura Solamente, 7 in x 10 in, Rectangle, Plastic, 125500

  • Mfr # 125500

  • Zoro # G8409593


product price: $9.55
/ea

Key Features

Legend
Trash Only/Basura Solamente
Sign Material
Plastic
Height
7"
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125500
Zoro #
G8409593
UPC #
754473731496
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.059"

Details

Item
Facility Sign
Legend
Trash Only/Basura Solamente
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Background Color
White
ANSI Compliant
Yes
Legend Style
Text
Printed Language
English, Spanish
Legend Color
Green
Sign Legend Text Color
Green

Description

Facility Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Trash Only/Basura Solamente, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.