Zoro Homepage

Trng DVD, Globally Harmonized System, PK5

  • Mfr # 132429

  • Zoro # G5781675


product price: $71.99
/pk 5, $14.40/ea

Key Features

Book Description
Safety Training and Reference Material Subject
Globally Harmonized System
Width
5 1/2 in
Regulations Covered
Compliant with Directive 2011/65/EU and 2015/863, GHS, UNSPSC 46211503
Includes
(5) Employee Handbooks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132429
Zoro #
G5781675
UPC #
754473845193
Country of Origin
United States

Dimensions

Width
5 1/2 in
Depth
1/8 in
Height
8 1/2 in
Video Length
No Video

Details

Item
Training Handbooks
Book Description
Safety Training and Reference Material Subject
Globally Harmonized System
Regulations Covered
Compliant with Directive 2011/65/EU and 2015/863, GHS, UNSPSC 46211503
Includes
(5) Employee Handbooks
Number of Pages
20
Safety Training and Reference Materials Item
Book/Booklet
Safety Training and Reference Material Title
GHS Hazcom Training Program Employee Handbooks
Language
English
Provides
GHS Elements Training
Material
Paper
Subject Matter
Hazard Communication Identification
Format
Handbook
Number of Users Supported
5
Title
GHS Hazcom Training Program Employee Handbooks
Product Type
Handbook
Supported Languages
English

Description

Reference Material, For Use With Not Applicable, Format Handbook, Height 1/2 in, Includes Not Applicable, Number of Users Supported 5, Product Type Reference Material, Regulations Covered RoHS 2011/65/EU and 2015/863, GHS, UNSPSC 46211503, Software Delivery Method Not Applicable, Subject Matter Hazardous Material Training, Supported Languages English, Title GHS Hazcom Training Program Employee Handbooks, Training Environment Not Applicable, Width 8 5/8 in, Depth 1/8 in, Number of Pages 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.