Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brady Tube Label, Black on White, Labels/Roll: 180 M-126-490

Tube Label, Black on White, Labels/Roll: 180 (Discontinued)

  • Mfr # M-126-490
  • Zoro # G5786907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M-126-490
Zoro #
G5786907
UPC #
754473141936
Country of Origin
Mexico

Dimensions

Width
1-4/5"
Height
3/5"
Label Height
19/32 in
Label Width
1 51/64 in
Label Thickness
0.003 in
Vial/Tube Size
1.0 to 8.0 ml

Details

Item
Tube Label
Application
Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP50
Label Material
Polyester
Label Media Format
Precut Roll Cartridge
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Temp. Range
-320 Degrees to 320 Degrees F
Legend
Blank
Material
Self Laminating Polyester
Color
Black on White
Standards
ASTM D 1000; ASTM G 155
Metal Detectable
No
For Use With
BMP50 Series Printers
Includes
180 Labels Per Roll
Label Type
Self-Laminating With Long or Short "Tail"
Labels per Roll
180
Product Type
Laboratory Label
Maximum Service Temperature
266 Degrees F
Ribbon Series
R4300
Label Shape
Rectangle
Material Properties
Autoclavable, Cryogenic
Indoor/Outdoor Usage
Indoor
Labels per Row
1
Minimum Service Temperature
-320 Degrees F
Adhesive Material
Acrylic
Number of Labels Included
180
Ribbon Color
Black
Material Series
B-490
Compatible Mfr Part Number
R4300
For Print Method
Thermal Transfer
Ribbon Formulation
Wax/Resin
Print Technology
Thermal-Transfer

Description

Precut Label Roll Cartridge, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color White, Label Finish Matte, Label Height 19/32 in, Label Material Polyester, Label Width 1 51/64 in, Material Properties Autoclavable, Cryogenic, Printer Series Compatibility BMP41, BMP51, BMP53, Ribbon Color Black, Vial/Tube Size 1.0 to 8.0 mL, For Print Method Thermal Transfer, Material Series B-490, Maximum Service Temperature 266 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.