Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M-120-492
Zoro #
G5581012
UPC #
754473142070
Country of Origin
Mexico
Dimensions
Height
1/2"
Width
1/2"
Thickness
3/8"
Vial/Tube Size
1.5 to 2.0 ml
Label Width
1 in
Label Height
1/2 in
Label Size (HxW) - Laboratory Tube & Vial Labels
1/2 in x 1 in
Label Thickness
0.003 in
Description
Precut Label Roll Cartridge, Compatible Grainger Part Number 30DA39, Compatible Mfr Part Number R6400, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Material Properties Cryogenic, Printer Series Compatibility BMP51, BMP53, Ribbon Color Black, Vial/Tube Size 1.5 to 2.0 ml, For Print Method Thermal Transfer, Material Series B-492, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -320 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.