This item is Discontinued.

Brady Tube Label, Black on White, Labels/Roll: 240 M-82-492

Tube Label, Black on White, Labels/Roll: 240 (Discontinued)

  • Mfr # M-82-492
  • Zoro # G5536002
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M-82-492
Zoro #
G5536002
UPC #
754473141981
Country of Origin
Mexico

Dimensions

Width
3/8"
Label Width
3/8 in
Label Thickness
0.003 in
Label Height
3/8 in
Label Size (HxW) - Laboratory Tube & Vial Labels
3/8 in x 3/8 in
Vial/Tube Size
0.5 to 1.5 ml

Details

Item
Tube Label
Application
Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP50
Label Material
Polyester
Label Media Format
Precut Roll Cartridge
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Smear-Resistant
Adhesive Properties
Permanent Adhesive
Temp. Range
-320 Degrees to 266 Degrees F
Legend
Blank
Color
Black on White
Metal Detectable
No
Material
Self Laminating Polyester
Standards
ASTM D 1000
For Use With
BMP50 Series Printers
Label Type
Ultra Thin
Includes
240 Labels Per Roll
Labels per Roll
240
Number of Labels Included
240
Print Technology
Thermal-Transfer
Ribbon Formulation
Resin
Label Color & Finish - Laboratory Tube & Vial Labels
White ( Matte )
Maximum Service Temperature
230 Degrees F
Label Shape
Circle
Adhesive Strength - Laboratory Tube & Vial Labels
Permanent
Cryogenic - Laboratory Tube & Vial Labels
Cryogenic
For Print Method
Thermal Transfer
Indoor/Outdoor Usage
Indoor
Color - Laboratory Tube & Vial Labels
Black on White
Product Type
Laboratory Label
Minimum Service Temperature
-320 Degrees F
Material Series
B-492
Labels per Row
1
Ribbon Color
Black
Compatible Mfr Part Number
R6400
Material Properties
Cryogenic
Ribbon Series
R6400
Adhesive Material
Acrylic
Number of Labels
240

Description

Precut Label Roll Cartridge, Compatible Grainger Part Number 30DA39, Compatible Mfr Part Number R6400, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Material Polyester, Label Width 3/8 in, Material Properties Cryogenic, Printer Series Compatibility BMP41, BMP51, BMP53, Ribbon Color Black, Vial/Tube Size 0.5 to 1.5 ml, For Print Method Thermal Transfer, Material Series B-492, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -320 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.