Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-ColorPrinterRibbon, Black/Blue, 200ftL

  • Mfr # 13525

  • Zoro # G5422541


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Blue
Width
6 1/4 in
Length
200 ft
Printer Series Compatibility
BBP85, PowerMark
For Use With
Mfr. No. 13500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13525
Zoro #
G5422541
UPC #
754473135256
Country of Origin
Mexico

Dimensions

Width
6 1/4 in
Length
200 ft
Ribbon Width
6 1/4 in
Ribbon Panel Length
16 in
Ribbon Length
200 ft

Details

Item
Label Printer Ribbon
Color
Black/Blue
Printer Series Compatibility
BBP85, PowerMark
For Use With
Mfr. No. 13500
Ink Color
Black/Blue
Standards
RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Compatible Mfr Part Number
BBP85
Ribbon Format
Ribbon on Printer Specific Core
Number of Panel Sets
60
Ribbon Color
Black/Blue
Ribbon Series
R10000
Product Type
Two-Color Thermal Transfer Ribbon
Resistance Properties
Scratch-Resistant, Smear-Resistant, Solvent-Resistant
Ribbon Formulation
Resin

Description

Two-Color Printer Ribbon, Compatible Grainger Part Number 23MG27, Compatible Mfr Part Number BBP85, Printer Series Compatibility BBP85, PowerMark, Ribbon Color Black/Blue, Ribbon Format Printer-Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 6 1/4 in, Ribbon Series R10000, Ribbon Panel Length 16 in, Number of Panel Sets 60, Ribbon Formulation Resin, Product Type Two-Color Printer Ribbon, Resistance Properties Scratch-Resistant, Smear-Resistant, Solvent-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.