Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-ColorPrinterRibbon, Black/Yellow

  • Mfr # B30-R10000-KY-16

  • Zoro # G416555696


product price: $175.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30-R10000-KY-16
Zoro #
G416555696
UPC #
-
Country of Origin
Mexico

Details

Item
Printer Ribbon

Description

Two-Color Printer Ribbon, Compatible Mfr Part Number BBP35, BBP37, S3700, Printer Series Compatibility BBP35, BBP37, Ribbon Color Black/Yellow, Ribbon Format Cartridge, Ribbon Length 200 ft, Ribbon Width 4 21/64 in, Ribbon Series B30, Ribbon Panel Length 16 in, Number of Panel Sets 60, Ribbon Formulation Resin, Product Type Two-Color Printer Ribbon, Resistance Properties Scratch-Resistant, Solvent-Resistant, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.