Zoro Homepage

Underground Marking Tape, Caution Buried Gas Line Below, Yellow, 6 in Wide x 1,000 ft Length, 4 mil

  • Mfr # 91294

  • Zoro # G5625505


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Yellow
Legend
Caution Buried Gas Line Below
Tape Width
6 in
Tape Length
1,000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91294
Zoro #
G5625505
UPC #
754473912949
Country of Origin
United States

Dimensions

Tape Width
6 in
Tape Length
1,000 ft
Tape Thickness
4 mil

Details

Item
Underground Marking Tape
Material
Polyethylene
Color
Yellow
Legend
Caution Buried Gas Line Below
Legend Color
Black
Product Type
Underground Marking Tape
Pattern
No Pattern
Reflectivity
Non-Reflective

Description

Underground Marking Tape, Color Yellow, Pattern No Pattern, Legend Caution Buried Gas Line Below, Legend Color Black, Tape Thickness 4 mil, Tape Length 1,000 ft, Tape Width 6 in, Reflectivity Non-Reflective, Material Polyethylene, Product Type Underground Marking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.