Unfilled Pre-Moistened Towelette Station
Mfr # LCDISP
Zoro # G9404516
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Tissue Count
300
Height
12"
Station Width
7 3/8 in
Station Height
12 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCDISP
Zoro #
G9404516
UPC #
754473455750
Country of Origin
Mexico
Dimensions
Height
12"
Station Width
7 3/8 in
Station Height
12 in
Depth
5"
Station Depth
5 in
Details
Item
Unfilled Pre-Moistened Towelette Station
Tissue Count
300
Material
Plastic
Station Material
Plastic
Description
Unfilled Pre-Moistened Towelette Station, Station Depth 5 in, Station Height 12 in, Station Material Plastic, Station Width 7 3/8 in, Tissue Count 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.