Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Univeral Rotary Breaker Lockout

  • Mfr # ROT1

  • Zoro # G214385587


product price: $36.69
/ea

Key Features

Maximum Number of Padlocks
1
For Maximum Padlock Shackle Diameter
9/32 in
Overall Width
1.5 in
Overall Length
1.5 in
Overall Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROT1
Zoro #
G214385587
UPC #
888434630730
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
9/32 in
Overall Width
1.5 in
Overall Length
1.5 in
Overall Height
3.5 in
Overall Depth
1.5 in

Details

Item
Univeral Rotary Breaker Lockout
Maximum Number of Padlocks
1
Standards
RoHS Compliant
Lockout Material
Fiberglass Reinforced Polyurethane
Maximum Temperature
176 Degrees F
Header
None/No Header
Minimum Temperature
-4 Degrees F
For Circuit Breaker Manufacturer
Universal
Lockout Color
Black, Red
For Use With
Engine Switches, Rotary Breaker, Rotary Switch
Features
Industrial-Grade Construction withstands Harsh Environments, Intuitive Thumbwheel Design Ensures Fast, Tool-Free Installation and Removal, Universal Fit Securely Accommodates Most Engine Switches
Circuit Breaker Lockout Type
Electrical Panel
For Circuit Breaker Type
Panel

Description

Univeral Rotary Breaker Lockout, Circuit Breaker Lockout Type Electrical Panel, For Circuit Breaker Type Panel, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage Not Applicable, Maximum Number of Padlocks 1, Overall Height 3.5 in, Overall Length 1.5 in, Overall Width 1.5 in, Cable Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.