Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Ball Valve Lockout, Red Fits Maximum Handle Width 1.61 in

  • Mfr # 65401

  • Zoro # G708584502


product price: $84.79
/ea
Free Shipping & Returns

Key Features

Lockout Material
Glass-Reinforced Nylon
Lockout Color
Red
Overall Height
6.38 in
Overall Width
8.82 in
Depth
1.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65401
Zoro #
G708584502
UPC #
754473654016
Country of Origin
China

Dimensions

Overall Height
6.38 in
Overall Width
8.82 in
Depth
1.55 in

Details

Item
Lockout Device
Lockout Material
Glass-Reinforced Nylon
Lockout Color
Red
Application
Lockout Tagout

Description

Made of rugged industrial-grade steel and nylon for extra impact and chemical resistance. Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs. Brady is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.