Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Mini Circuit Breaker Lockout

  • Mfr # 149514

  • Zoro # G815723399


product price: $15.69
/ea

Key Features

Material
Fiberglass Reinforced Nylon
Color
Red
Maximum Number of Padlocks
1
For Maximum Padlock Shackle Diameter
0.28 in
Standards
OSHA 1910.147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149514
Zoro #
G815723399
UPC #
754473606183
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
0.28 in
Overall Width
0.5 in
Overall Height
1.3 in

Details

Material
Fiberglass Reinforced Nylon
Color
Red
Maximum Number of Padlocks
1
Standards
OSHA 1910.147

Description

Miniature Circuit Breaker Lockouts are a safe and effective method for locking out miniature circuit breakers, commonly used in European and Asian equipment. Easy installation with no tools required. Low profile design allows panel door closure. Available for single and multi-pole breakers. Attach a Brady safety padlock to complete lockout.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.