Shop BRADY
See all product information
Create Account
Universal Tag Inserts: REF NO: S.W.L.: NEXT INSP. DATE DUE:, Black/Yellow on White, 100PK
- Mfr # UNI-UNI YELLOW
- Zoro # G622966484
product price:Â
$
123.99
/pk of 100, $1.24/ea
Free Shipping & Returns
Key Features
Material
Plastic
Thickness
0.015 in
Application
Inspection Tagging
Color
Black, Yellow on White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNI-UNI YELLOW
- Zoro #
- G622966484
- UPC #
- 754473144760
- Country of Origin
- United States
- Material
- Plastic
- Application
- Inspection Tagging
- Color
- Black, Yellow on White
- Item
- Tag
Dimensions
- Thickness
- 0.015 in
Description
Universal Tag is designed for the identification and qualification of lifting equipment, industrial plant, valves, calibration equipment and a variety of other applications. Package includes tag inserts only (tag holders sold separately).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.