Shop BRADY
See all product information
Create Account
Universal Tag Safety Harness Inserts: White on Green, 100PK
- Mfr # UNI-UNI 503 GREEN
- Zoro # G422966561
product price:Â
$
126.99
/pk of 100, $1.27/ea
Free Shipping & Returns
Key Features
Color
White on Green
Width
2.35 in
Material
Rigid
Height
1.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNI-UNI 503 GREEN
- Zoro #
- G422966561
- UPC #
- 754473144784
- Country of Origin
- United States
- Color
- White on Green
- Item
- Tag
- Material
- Rigid
Dimensions
- Width
- 2.35 in
- Height
- 1.1 in
Description
Universal Tag is designed for the identification and qualification of lifting equipment, industrial plant, valves, calibration equipment and a variety of other applications. Package includes tag inserts only (tag holders sold separately). SAFETY HARNESS, REF. #: NEXT INSPECTION DUE BY:
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.