Unsafe to Drink Sign, 7 in x 7 in, Rectangle, Fiberglass, 69801

  • Mfr # 69801

  • Zoro # G8456353


product price:  $20.89
/ea

Key Features

Legend
No Legend
Sign Material
Fiberglass
Height
7"
Width
7"
Size
7 in H x 7 in W x 0.1 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69801
Zoro #
G8456353
UPC #
754473698010
Country of Origin
United States

Dimensions

Height
7"
Width
7"
Size
7 in H x 7 in W x 0.1 in D
Thickness
0.100"

Details

Item
Danger Sign
Legend
No Legend
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
White
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Black, Red
Sign Legend Text Color
Black, Red

Description

Danger Sign, Sign Subject Matter Potable Water, Height 7 In., Width 7 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Legend, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.