USB Serial Converter Cable
Mfr # LABXPERT-SER-USB
Zoro # G4968013
product price: $75.89
/ea
Free Shipping & Returns
Key Features
Color
Blue, Gray
Printer Series Compatibility
TLS2200
For Use With
LABXPERT Handheld Label Maker, TLS 2200 Thermal Labeling System, TLS-PC LINK Thermal Labeling System
Standards
RoHS
Connector Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LABXPERT-SER-USB
Zoro #
G4968013
UPC #
662820817017
Country of Origin
China
Dimensions
Cable Length
6 in
Details
Item
Printer Cable
Color
Blue, Gray
Printer Series Compatibility
TLS2200
For Use With
LABXPERT Handheld Label Maker, TLS 2200 Thermal Labeling System, TLS-PC LINK Thermal Labeling System
Standards
RoHS
Connector Type
USB
Compatible Mfr Part Number
LABXPERT, TLS-PC LINK, TLS2200
Product Type
USB Cable
Description
Printer Cable, Connector Type USB, Compatible Grainger Part Number 4VT62, Compatible Mfr Part Number LABXPERT, TLS-PC LINK, TLS2200, For Use With TLS2200, Cable Length 6 in, Color Black, Gray, Product Type Printer Cable, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.