Use of Cellular Phones Not Allowed, 10 in x 14 in, Rectangle, Fiberglass, 132033

  • Mfr # 132033

  • Zoro # G8618500


product price:  $34.99
/ea

Key Features

Header
No Header
Legend
Use of Cellular Phones Not Allowed
Width
14"
Height
10"
Sign Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
132033
Zoro #
G8618500
UPC #
754473830588
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.098"

Details

Item
Security Sign
Header
No Header
Legend
Use of Cellular Phones Not Allowed
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Legend Color
Black, Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Background Color
White
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red

Description

Security Sign, Sign Subject Matter Phone Usage, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Use Of Cellular Phones Not Allowed, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.