Use of Cellular Phones Not Allowed, 7 in x 10 in, Rectangle, Aluminum, 132027
Mfr # 132027
Zoro # G8628273
product price:Â $14.85
/eaKey Features
Header
No Header
Legend
Use of Cellular Phones Not Allowed
Width
10"
Height
7"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
132027
Zoro #
G8628273
UPC #
754473830526
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.035"
Details
Item
Security Sign
Header
No Header
Legend
Use of Cellular Phones Not Allowed
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Description
Security Sign, Sign Subject Matter Phone Usage, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Use Of Cellular Phones Not Allowed, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.