
USSC2 Modular Fuse Lockout 50/Pack, 50PK
Mfr # 149283
Zoro # G215723418
product price: $735.99
/pk 50, $14.72/ea
Free Shipping & Returns
Key Features
Standards
OSHA 29 CFR 1910.147
For Maximum Padlock Shackle Diameter
0.3 in
Maximum Number of Padlocks
2
Material
Fiberglass Reinforced Nylon
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
149283
Zoro #
G215723418
UPC #
754473600594
Country of Origin
China
Dimensions
For Maximum Padlock Shackle Diameter
0.3 in
Details
Standards
OSHA 29 CFR 1910.147
Maximum Number of Padlocks
2
Material
Fiberglass Reinforced Nylon
Color
Red
Description
This lockout device is designed for quick and easy installation with no tools needed. Positively locks out fuse blocks that previously could only be tagged. Made from durable and non-conductive fiberglass reinforced nylon. Accepts standard and compact safety padlocks. Can be locked out using a nylon tie.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.