Zoro Homepage

Utility Plate, Aluminum, Silver, 12 in L

  • Mfr # 97199

  • Zoro # G5775515


product price: $76.39
/pk 25, $3.06/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Overall Height
1 3/4 in
Character Height
1 15/16 in
Character Type
Blank
Die Cut
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97199
Zoro #
G5775515
UPC #
754473971991
Country of Origin
Mexico

Dimensions

Overall Height
1 3/4 in
Character Height
1 15/16 in
Overall Width
12 in
Overall Length
12 in
Thickness
0.02 in

Details

Item
Aluminum Utility Panel
Material
Aluminum
Character Type
Blank
Die Cut
No
Includes
Characters not included.
Color
Silver
Character
Blank
Package Type
Sheet
Background Color
Silver
For Use With
Utility Poles
Product Type
Aluminum Utility Panel
Application
Utility Panel
Mounting Orientation
Horizontal or Vertical

Description

Utility Plate, Color Silver, For Use With Utility Poles, Material Aluminum, Mounting Orientation Horizontal or Vertical, Mounting Type Fasteners, Overall Height 1 3/4 in, Overall Length 12 in, Product Type Utility Plate, Thickness 0.02 in, Application Utility Pole Marking, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.