V Women Sign, 6in H x 9in W x 4in D, Acrylic, Blue on White
- Mfr # V1WO02A
- Zoro # G022966015
product price:
$
23.89
/ea
Key Features
Sign Material
Acrylic
Width
9 in
Sign Shape
V Sign
Height
4 in
Sign Background Color
Blue on White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V1WO02A
- Zoro #
- G022966015
- UPC #
- 754473493998
- Country of Origin
- Mexico
- Sign Material
- Acrylic
- Item
- Sign
- Sign Shape
- V Sign
- Sign Background Color
- Blue on White
Dimensions
- Width
- 9 in
- Height
- 4 in
Description
High visibility signs from Brady feature bright colors, graphics and pictograms to effectively communicate a safety message or identify the location of a given item. Constructed of rigid acrylic material. V-style 45° high visibility signs project from the wall to be easily viewed from all angles. The legend is repeated on both outward facing sides of a high visibility V-style sign.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.