Shop BRADY
See all product information
Create Account
V6180P Fixed Barcode Scanner Straight Angle Cable PoE
- Mfr # 178588
- Zoro # G023548777
product price:Â
$
1,014.99
/ea
Free Shipping & Returns
Key Features
Height
2.25 in
Depth
7 in
Width
5 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 178588
- Zoro #
- G023548777
- UPC #
- 888434645123
- Country of Origin
- Japan
- Item
- Barcode Scanner
- Color
- Blue
Dimensions
- Height
- 2.25 in
- Depth
- 7 in
- Width
- 5 in
Description
Capture printed and direct part marking (DPM) codes with ease thanks to industrial protocol compatibility of the high-speed, high-resolution V6180P Fixed Barcode Scanner High-resolution 1.2M global shutter sensor and high-speed scanning capture even small or fast-moving codes. IP67 certified housing withstands harsh industrial environments. Power over Ethernet (PoE) simplifies installation and reduces cabling costs. Ethernet and industrial protocol compatibility (EtherNet/IP, ODVA certified) enable seamless PLC communication. High-powered white and oblique red illumination ensures reliable reading of various barcode types, including DPM codes. Optimal mounting distance indicator simplifies setup and optimizes scanning performance. Print quality reporting identifies barcode print issues. Teach and Read buttons plus dedicated FixedConfig6180 software simplify configuration and operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.