
VACUUM Pipe Marker Style 4 White on Blue 4 per Card, 5 PK
Mfr # 105813-PK
Zoro # G608581878
product price: $29.55
/pk 5, $5.91/eaKey Features
Width
7 in
Thickness
0.0051 in
Height
1.125 in
Legend
VACUUM
Material
Polyester with Polyester Overlaminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105813-PK
Zoro #
G608581878
UPC #
888434565957
Country of Origin
United States
Dimensions
Width
7 in
Thickness
0.0051 in
Height
1.125 in
Size
1.125 in H x 7 in W
Details
Item
Pipe Marker
Legend
VACUUM
Material
Polyester with Polyester Overlaminate
Application
Pipe and Valve Marking
Includes
5 Cards
Adhesive
Permanent Acrylic
Color
White on Blue
Description
Laminated B-681 polyester seals in and protects graphics. Industrial grade self-adhesive protects against bacteria or moisture trapping behind the pipe marker. Style 4 pipe markers measure 1-1/8 in. x 7 in., comes with four markers per card and fit pipe diameter 3/4 in. to 2-3/8 in.. All stock markers meet ASME ANSI when used with arrow tape. For clean room applications, the material liner should be removed prior to entering the clean room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.