Shop BRADY
See all product information
Create Account
VAP AMMONIA LOW Pipe Marker, 1.125in H x 7in W, Card of 4 Each, Fits Pipes .75in Thru 2.375in, 4PK
- Mfr # 145903
- Zoro # G822966062
product price:Â
$
9.69
/pk of 4, $2.42/ea
Sold in multiples of 2Â pks for
$19.38
Key Features
Thickness
0.004 in
Width
7 in
Material
Vinyl
Color
Black, Blue, Green on Orange
Application
Pipe and Valve Marking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 145903
- Zoro #
- G822966062
- UPC #
- 754473546915
- Country of Origin
- United States
- Material
- Vinyl
- Color
- Black, Blue, Green on Orange
- Item
- Pipe Marker
- Application
- Pipe and Valve Marking
Dimensions
- Thickness
- 0.004 in
- Width
- 7 in
Description
Pipe markers comply with IIAR Bulletin 114, which modifies the color scheme from yellow to orange to meet ANSIfts A13.1 (2007) revised standard. IIAR pipe markers should include: the marker body (AMMONIA), physical state, pressure level, directional arrows, and an ammonia piping abbreviation. Style 4 pipe markers measure 1-1/8 in. x 7 in., comes with four markers per card and fit pipe diameter 3/4 in. to 2-3/8 in.. B-946 Pressure Sensitive Vinyl is printed with weather-resistant inks and is suitable for indoor and outdoor applications. Use with directional arrow pipe markers or banding tape.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.