Shop BRADY
See all product information
DOT Container Placard, Inhalation Hazard, B-946 Pressure Sensitive Vinyl, 10-3/4" W x 10-3/4" H
Mfr # 63418
Zoro # G2536138
product price:Â $12.39
/eaKey Features
Width
10-3/4"
Height
10-3/4"
Material
B-946 Pressure Sensitive Vinyl
Legend/Background Color
White/blue
Legend
Inhalation Hazard 6
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
63418
Zoro #
G2536138
UPC #
754473634186
Country of Origin
United States
Dimensions
Width
10-3/4"
Height
10-3/4"
Label Height
10 3/4 in
Label Width
10 3/4 in
Details
Item
DOT Container Placard
Material
B-946 Pressure Sensitive Vinyl
Legend/Background Color
White/blue
Legend
Inhalation Hazard 6
Class
6
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Message
Inhalation Hazard
Hazard Class
Class 6 (Poisonous/Toxic and Infectious Substance)
Language
English
Container Label/Placard Type
Hazardous Class
DOT/UN Product Form
Placard
Product Type
DOT Container Placard
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 6 (Poisonous/Toxic and Infectious Substance), DOT/UN Product Form Placard, Message Inhalation Hazard, Label Width 10 3/4 in, Label Height 10 3/4 in, Material B-946 Pressure Sensitive Vinyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.