Vehicle Placard Holder, Aluminum, 10 3/4 in W x 10 3/4 in H

  • Mfr # 60141

  • Zoro # G5810147


product price:  $15.59
/ea

Key Features

Width
10 3/4 in
Height
10 3/4 in
Material
Aluminum
Legend/Background Color
Silver
Placard Holder Type
Front Plate Placard Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60141
Zoro #
G5810147
UPC #
754473601416
Country of Origin
United States

Dimensions

Width
10 3/4 in
Height
10 3/4 in

Details

Item
Vehicle Placard Holder
Material
Aluminum
Legend/Background Color
Silver
Placard Holder Type
Front Plate Placard Holder
Placard Style
Placard
Product Type
Vehicle Placard Holder

Description

Vehicle Placard Holder, Placard Style Placard, Placard Holder Type Front Plate Placard Holder, Height 10 3/4 in, Width 10 3/4 in, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.