Zoro Homepage

Vinyl Arc Flash & Shock Protection Label, 5"H X 7" W, PK5

  • Mfr # 121083

  • Zoro # G7461291


product price: $18.89
/pk 5, $3.78/ea

Key Features

Header
Warning
Material
Vinyl
Width
7 in
Height
5 in
Subject Matter
Instruction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121083
Zoro #
G7461291
UPC #
754473705169
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Description

Arc Flash Protection Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash & Shock Hazard Appropriate PPE Required Flash Protection Arc Flash Boundary ___ Hazard Risk Category 0, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.